Shop All Automotive Diagnostic & Testing Instruments
Otc
Diagnostic, Scan Tool, 2 pcs.
Mfr # 3209
Zoro # G4036630
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle Diagnostics
- Used For Diagnostics
- Type Scan Tool
- Includes USB Cable
- Displays LCD
Product Information
- Brand Otc
- MFR # 3209
- Zoro # G4036630
- UPC # 731413583049
- Country of Origin Mexico
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 6 1/2 in |
Overall Depth | 10 1/4 in |
Overall Height | 1 1/2 in |
Details
Item | ABS and Airbag Scan Tool |
Application | Vehicle Diagnostics |
Used For | Diagnostics |
Type | Scan Tool |
Includes | USB Cable |
Displays | LCD |
Features | Battery, Alternator, and Charging System Monitor, Full Manufacturer Specific Code Definitions, Graph, Record, and Playback Live Data, Reads ABS Codes, Airbag Codes, and Definitions for Most 1996-2013 GM, Ford, Chrysler, Toyota, and Honda Vehicles |
Material | Metal, Plastic |
For Use On | Vehicles |
Number of Pieces | 2 |
Connectivity | No Connectivity |
Display Type | LCD |
Tool Type | OBD Scan Tool |
Description
ABS and Airbag Scan Tool, Tool Type OBD Scan Tool, Display Type LCD, Connectivity No Connectivity, Overall Height 1 1/2 in, Includes USB Cable, Features Battery, Alternator, and Charging System Monitor, Full Manufacturer Specific Code Definitions, Graph, Record, and Playback Live Data, Reads ABS Codes, Airbag Codes, and Definitions for Most 1996-2013 GM, Ford, Chrysler, Toyota, and Honda Vehicles, Overall Depth 10 1/4 in, Overall Width 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLOW MUFF S/S 24" X 2-1/2", C/O (12286)
- MAHLE Engine Timing Cover Seal, 67866 (67866)
- DOCK EDGE Protect Straight HD 12" PVC Dock Bumpers (1058-F)
- BALDWIN FILTERS Air Filter, 4-3/32 x 13-3/32 in. (PA2634)
- OTC Diesel Compression Tester w/Adapators (5020)
- OTC Exhaust Back Pressure Gauge (7215)
- OTC Terminal Test Kit, Plastic/Metal/Rubber (3587)
- OTC Genisys Smart Cable, OBD-II (3421-88)
- OTC Fuel System Test Gauge, 0 to 160 psi (5868)
- OTC Software Update, CD, Number of Pieces 3 (3421-153)
- COVIDIEN Syringe Only, Standard, 10 mL, Luer Lock Tip (1181200777K)
- Otc Automotive Diagnostic Tools