Shop All Engine Specialty Tools
Otc
Cylinder Liner Remover
Mfr # 5875
Zoro # G5164355
product price: $1,378.99
/ea
Free Shipping & Returns
$1,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Length (In.) 12 in
- Number of Pieces 4
- Includes Carry Handle, Cylinder Liner Puller Assembly, Replacement O-Rings, Thread Lube
- Application Removes Cylinder Liners
Product Information
- Brand Otc
- MFR # 5875
- Zoro # G5164355
- UPC # 731413590382
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 12 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Cylinder Liner Remover |
Type | Engine |
Number of Pieces | 4 |
Includes | Carry Handle, Cylinder Liner Puller Assembly, Replacement O-Rings, Thread Lube |
Application | Removes Cylinder Liners |
For Use With | Detroit Diesel S60 12.7L with EGR, MTU S2000 |
Vehicle Make | Detroit |
Tool Type | Cylinder Liner Remover |
Description
Cylinder Liner Remover, Tool Type Cylinder Liner Remover, Application Removes Cylinder Liners, Overall Length 18 in, Overall Width 12 in, Number of Pieces 4, For Use With Detroit Diesel S60 12.7L with EGR, MTU S2000, Includes Carry Handle, Cylinder Liner Puller Assembly, Replacement O-Rings, Thread Lube, Vehicle Make Detroit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Haldex Slack Adjuster (33205)
- ATTWOOD Spider Swivel Seat Mount, Standard Series 2-7/8 (99023)
- SPEC-D TUNING 05-08 Chrysler 300 Fog Light Cover (FLC-30005CR-GL)
- GOLIGHT Golight Radioray GT Series Portable Mount - Black LED - Handheld Remot (79514GT)
- OTC Assembly Injector Remover (5876)
- OTC Holding Timing Tool, No. of Pieces 1 (567621)
- OTC Large Valve Spring Compressor (4572)
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- OTC UNIVERSAL BELT TENSION GAUGE XXX (OTC6673)
- OTC Manual Strut Spring Compressor, 21-1/5" L (6637)
- FACET Distributor Caps Facet Dist Cap, 2.8085Pht (2.8085PHT)
- Otc Engine Specialty Tools