Shop All Automotive Specialized Tools
Otc
Crankshaft and Harmonic Balancer Holder
Mfr # 4732
Zoro # G0808096
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 50 mm Offset Hex Head and Pin Holder, Crankshaft Pulley Holders, Padded Handle
- Length 27 in
- Width 6 7/8 in
- Color Black
- Height 3 in
Product Information
- Brand Otc
- MFR # 4732
- Zoro # G0808096
- UPC # 731413546754
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 27 in |
Width | 6 7/8 in |
Height | 3 in |
Details
Item | Crankshaft and Harmonic Balancer Holder |
Includes | 50 mm Offset Hex Head and Pin Holder, Crankshaft Pulley Holders, Padded Handle |
Color | Black |
Number of Pieces | 4 |
Material | Steel |
Application | Replacing Timing Belts On Many Honda and Acura Vehicles |
For Use With | Honda and Acura Vehicles 1980 to Current When Rr of Crankbolt |
Tool Type | Crankshaft and Harmonic Balancer Holder |
For Vehicle Tool Category | Engine |
Description
Crankshaft and Harmonic Balancer Holder, Tool Type Crankshaft and Harmonic Balancer Holder, Length 27 in, Width 6 7/8 in, Height 3 in, Capacity -, Material Steel, For Vehicle Tool Category Engine, Color Black, Includes 50 mm Offset Hex Head and Pin Holder, Crankshaft Pulley Holders, Padded Handle, Number of Pieces 4, Application Replacing Timing Belts On Many Honda and Acura Vehicles, For Use With Honda and Acura Vehicles 1980 to Current When Rr of Crankbolt, -, Size -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JOHN DEERE AM109263 STARTER (AM109263 STARTER)
- A & I PRODUCTS Fender, 2 Light (RH) 40" x30" x15.5" (A-399329R2)
- BLUE SEA SYSTEMS Blue Sea 4010 CableCap - Red 0.70 to 0.30 Stud (4010)
- MOOG Coil Spring Set - Rear, 81479 (81479)
- OTC Socket, King Pin Adjusting Nut (5053)
- OTC Digital Hydraulic Readout, 8" L (4292)
- OTC Can Test Box (3415)
- OTC Slack Adjuster Puller, 7-45/64 in. L (5055)
- OTC Ford 6.7L Engine Adapter Kit (206392)
- OTC Gland Nut Wrench, Adjustable (1266)
- BOSCH Fin Straightener Set (18403)
- Otc Automotive Specialized Tools