Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Otc
Compression Test Kit (Discontinued)
Mfr # 5606
Zoro # G0407066
This Product is Discontinued
Key Features
- Includes Polished Chrome Gauge and all Chrome Adapters
- Features Bronze Phosphorous Bourdon Tube, Screw on Impact Resistant Lens, Quick Disconnect, Release Valve for Quick Rechecks
- Test Compression 0 to 300 PSI, 0 to 21 KG/CM-2
- Application Vehicle Diagnostics
- Type Tester
Product Information
- Brand Otc
- MFR # 5606
- Zoro # G0407066
- UPC # 731413418525
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Compression Tester Kit |
Includes | Polished Chrome Gauge and all Chrome Adapters |
Features | Bronze Phosphorous Bourdon Tube, Screw on Impact Resistant Lens, Quick Disconnect, Release Valve for Quick Rechecks |
Test Compression | 0 to 300 PSI, 0 to 21 KG/CM-2 |
Application | Vehicle Diagnostics |
Type | Tester |
For Use On | Vehicles |
Used For | All Vehicles |
Number of Pieces | 10 |
Description
Compression Tester Kit, Number of Pieces 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.