Shop All Automotive Specialized Tools
Otc
Clutch Adjusting Tool
Mfr # 5044
Zoro # G2916943
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-Adjusting
- Length 3 19/64 in
- Width 8 13/64 in
- Color Silver
- Height 19/32 in
Product Information
- Brand Otc
- MFR # 5044
- Zoro # G2916943
- UPC # 731413004421
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 3 19/64 in |
Width | 8 13/64 in |
Height | 19/32 in |
Size | 3/4 in (Hex Drive) |
Details
Item | Clutch Rotating Tool |
Type | Self-Adjusting |
Color | Silver |
Application | Replaces The Self-Adjuster Mechanism On Spicer Self-Adjusting Clutches |
Number of Pieces | 1 |
Material | Steel |
For Use With | Wrench or Socket |
Tool Type | Clutch Rotating Tool |
For Vehicle Tool Category | Transmission |
Description
Clutch Rotating Tool, Tool Type Clutch Rotating Tool, Length 3 19/64 in, Width 8 13/64 in, Height 19/32 in, Capacity -, Material Steel, For Vehicle Tool Category Transmission, Color Silver, Includes -, Number of Pieces 1, Application Replaces The Self-Adjuster Mechanism On Spicer Self-Adjusting Clutches, For Use With Wrench or Socket, -, Size 3/4 in (Hex Drive)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Linkage, Adjustable, 034132 (034132)
- BALDWIN FILTERS Oil Fltr Element, 6-3/32"x2-9/16"x6-3/32" (P7414)
- TIMKEN Bearings, L68111 (L68111)
- WALKER EXHAUST Exhaust Elbow, 41473 (41473)
- OTC Ball Joint Receiver Tool 2" Od 1-3/4" Id (29505)
- OTC Pump Pulley Remover/Installer Set (7830A)
- OTC Swing Arm Bearing Tool (4886)
- OTC Seal Instaler (OTC303-770)
- OTC Wire Stripping Tool, 10-22 AWG (4466)
- OTC Windshield Arm Puller (4676)
- CTA MANUFACTURING Flip Socket, 22mm x 24mm (4217)
- Otc Automotive Specialized Tools