Shop All Battery Testers
Otc
Circuit Tester, 3/26V, 12 ft.
Mfr # 3631
Zoro # G2016117
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 3/26V
- Display LED Indicator
- For Use On Electrical Circuits
- Manufacturers Warranty Length 3 yr
- Receiver to Transmitter Distance 12 ft
Product Information
- Brand Otc
- MFR # 3631
- Zoro # G2016117
- UPC # 731413505744
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Length | 2 3/16 in |
Details
Item | Circuit Tester |
Voltage Range | 3/26V |
Display | LED Indicator |
For Use On | Electrical Circuits |
Receiver to Transmitter Distance | 12 ft |
Visual/Audible Indicators | Red/Green Dual Color LED |
Includes | 12 ft Red Twin Clip Coil Cord Lead |
Features | Air Bag Safe, Positive Contact Molded Strain Relief, Slim Handle |
Testing Application | Electrical Circuits |
Probe Material | Stainless Steel |
Number of Pieces | 1 |
Compatible Voltage Systems | 3 to 26V |
Manufacturer Warranty | 3 yr |
Cord Material | Polyurethane |
Tool Type | Circuit Tester |
Description
Circuit Tester, Tool Type Circuit Tester, Testing Application Electrical Circuits, Compatible Voltage Systems 3 to 26V, Probe Material Stainless Steel, Cord Material Polyurethane, Features Air Bag Safe, Positive Contact Molded Strain Relief, Slim Handle, Includes 12 ft Red Twin Clip Coil Cord Lead, Number of Pieces 1, Standards Not Applicable, Manufacturer Warranty 3 yr, Overall Length 2 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443-NIST)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402M-01)
- ASHCROFT Sanitary Transducer, Range 0 to 200psi (KS7S2042F2200#)
- ASHCROFT Dial Thermometer, 5 in Dial, 1/2 in Conn. (50EI60R090XCS50/550F)
- OTC Battery Powered Cont Tester (3630)
- OTC Battery Load Tester, Analog, 130A (3181)
- OTC Circuit Tester, 12/24V, 24 ft., 7 in. D (3642)
- OTC BATTERY DRAIN TESTER SWITCH (OTC7645)
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- OTC Circuit Tester, 6/12V, 12 ft. (3633)
- MIDTRONICS Digital Battery Analyzer for 6/12 Volt B (MIDMDX-640)
- Otc Battery Testers