Shop All Suspension Tools
Otc
Caster/Camber Adjusting Wrench, Steel
Mfr # 7829
Zoro # G7254619
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Size 8 3/8 in × 10 1/2 in × 7 3/4 in
- Type Wrench
- Length (In.) 10 1/2 in
- Application Looses The Adjusting Cam and On The Bolt to Set The Caster/Camber
Product Information
- Brand Otc
- MFR # 7829
- Zoro # G7254619
- UPC # 731413024245
- Country of Origin United States
- Category Suspension Tools
Dimensions
Size | 8 3/8 in × 10 1/2 in × 7 3/4 in |
Length (In.) | 10 1/2 in |
Drive Size (In.) | 1/2 in |
Overall Width | 8 3/8 in |
Overall Length | 10 1/2 in |
Drive Size | 1/2 in |
Details
Item | Caster/Camber Adjusting Wrench |
Material | Steel |
Type | Wrench |
Application | Looses The Adjusting Cam and On The Bolt to Set The Caster/Camber |
For Use With | 1995 to 2001 Ford Explorer 4WD SUVs, 1997 2WD and 4WD F-150 Pickups |
Number of Pieces | 1 |
Vehicle Make | Ford |
Vehicle Model | 2WD and 4WD F-150 Pickups, Ford Explorer 4WD SUVs |
Tool Type | Caster/Camber Adjusting Wrench |
Vehicle Model Year | 1995 to 2001, 1997 |
Vehicle Make/Model/Year | Ford Explorer 4WD SUVs 1995 to 2001; 2WD and 4WD F-150 Pickups 1997 |
Description
Caster/Camber Adjusting Wrench, Tool Type Caster/Camber Adjusting Wrench, Application Looses The Adjusting Cam and On The Bolt to Set The Caster/Camber, Vehicle Make/Model/Year Ford Explorer 4WD SUVs 1995 to 2001; 2WD and 4WD F-150 Pickups 1997, For Use With 1995 to 2001 Ford Explorer 4WD SUVs, 1997 2WD and 4WD F-150 Pickups, Material Steel, Drive Size 1/2 in, Overall Length 10 1/2 in, Overall Width 8 3/8 in, Size 8 3/8 in � 10 1/2 in � 7 3/4 in, Number of Pieces 1, Vehicle Make Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Replacement Seat: Deluxe High Back Steel Pan Seat - Black (690888)
- WEATHERTECH CargoLiners (431391)
- GROTE Alligator Clip Boot, PK10 (84-9609)
- ANCOR NMEA 2000 90degree Elbow Connector (270108)
- OTC Bushing Tool Kit, Rear Suspension, Steel (4275)
- OTC Brake Anchor Pin Bushing Service Set (5038)
- OTC Rear Bushing Master Set (4245)
- OTC Stand, StrutTamer(TM) (6582)
- OTC Tie Rod/Pitman Arm Adjusting Set (6275)
- OTC Lower Control Arm Prying Tool (6007)
- OTC Ball Joint Spanner Wrench (7080)
- Otc Service & Shop Tools