Shop All Drivetrain Tools
Otc
Cam Tool Kit, 7 Pc
Mfr # 6488
Zoro # G5597024
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ensure Correct Cam Timing When Servicing Timing Belts, Chains, Head Gaskets or Other Valve Train Repairs
- For Use With 1997-2011 4.0L Explorer, Mountaineer Sohc V-6 Engines
- Number of Pieces 7
- Includes 6478, 6479, 6480, 6481, 6482, 6484, 6485, Molded Storage Case
- Vehicle Make/Model/Year Explorer/Mountaineer 1997 to 2011
Product Information
- Brand Otc
- MFR # 6488
- Zoro # G5597024
- UPC # 731413038907
- Country of Origin Taiwan, Province of China
- Category Drivetrain Tools
Details
Item | Cam Tool Kit |
Application | Ensure Correct Cam Timing When Servicing Timing Belts, Chains, Head Gaskets or Other Valve Train Repairs |
For Use With | 1997-2011 4.0L Explorer, Mountaineer Sohc V-6 Engines |
Number of Pieces | 7 |
Includes | 6478, 6479, 6480, 6481, 6482, 6484, 6485, Molded Storage Case |
Vehicle Make/Model/Year | Explorer/Mountaineer 1997 to 2011 |
Vehicle Model Year | 1997 to 2011 |
Vehicle Make | Ford |
Tool Type | Ford Cam Tool Kit |
Vehicle Model | Explorer, Mountaineer |
Description
Cam Tool Kit, Tool Type Ford Cam Tool Kit, Application Ensure Correct Cam Timing When Servicing Timing Belts, Chains, Head Gaskets or Other Valve Train Repairs, Vehicle Make/Model/Year Explorer/Mountaineer 1997 to 2011, Number of Pieces 7, For Use With 1997-2011 4.0L Explorer, Mountaineer Sohc V-6 Engines, Includes 6478, 6479, 6480, 6481, 6482, 6484, 6485, Molded Storage Case, Vehicle Make Ford, Vehicle Model Explorer, Mountaineer, Vehicle Model Year 1997 to 2011
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Black Steel Braided Hose Whipend & Chuck (TF5135W)
- VELVAC Wide Angle Flat 6.5 X 6 White (704078)
- OEMTOOLS 1,100 Lb. Engine Support (24950)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed 70Deg (27647)
- OTC U Joint Puller, Heavy-Duty (5190A)
- OTC U Joint Remover Tool, Heavy-Duty (7490)
- OTC Support Bar, 2 Pc (4324)
- OTC Axle Installer, 1 Pc (6697)
- OTC Cam Tool Kit, 5 Pc (6487)
- OTC Cam Tool Kit, 15 Pc (6689)
- LISLE HARMONIC BALANCER INSTALLER KIT (LI53790)
- Otc Drivetrain Tools