Shop All Engine Specialty Tools
Otc
Cam Holding Set, No. of Pieces 2
Mfr # 6476
Zoro # G7217211
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- For Use With 1997 to 2012 4.6L and 5.4L Econoline, 1997 to 2012 5.4L V8 Ford Expedition, 1997 to 2012 6.8L V10 Econoline, 1998 to 2012 5.4L V8 Lincoln Navigator, F-Series Truck, No. 6477 (511545) Ford Camshaft Holding Tool
- Number of Pieces 2
- Includes (2) Hole Camshaft Sprocket & 18mm Hex HD Camshaft Sprocket
- Application Ensure Correct Cam Timing When Servicing Timing Belts Chains Head Gaskets or Other Valve Train Repairs
Product Information
- Brand Otc
- MFR # 6476
- Zoro # G7217211
- UPC # 731413037597
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Overall Length | 10 1/2 in |
Overall Width | 6 1/8 in |
Details
Item | Cam Holding Set |
Type | Engine |
For Use With | 1997 to 2012 4.6L and 5.4L Econoline, 1997 to 2012 5.4L V8 Ford Expedition, 1997 to 2012 6.8L V10 Econoline, 1998 to 2012 5.4L V8 Lincoln Navigator, F-Series Truck, No. 6477 (511545) Ford Camshaft Holding Tool |
Number of Pieces | 2 |
Includes | (2) Hole Camshaft Sprocket & 18mm Hex HD Camshaft Sprocket |
Application | Ensure Correct Cam Timing When Servicing Timing Belts Chains Head Gaskets or Other Valve Train Repairs |
Vehicle Make/Model/Year | Econoline, F-Series Truck 1997 to 2012; Expedition 1997 to 2012; Navigator 1998 to 2012; Econoline 1997 to 2012 |
Tool Type | Cam Holding Set |
Vehicle Model | Econoline, Expedition, F-Series Truck, Lincoln Navigator |
Vehicle Make | Ford |
Vehicle Model Year | 1997 to 2012 |
Description
Cam Holding Set, Tool Type Cam Holding Set, Application Ensure Correct Cam Timing When Servicing Timing Belts Chains Head Gaskets or Other Valve Train Repairs, Overall Length 10 1/2 in, Overall Width 6 1/8 in, Vehicle Make/Model/Year Econoline, F-Series Truck 1997 to 2012; Expedition 1997 to 2012; Navigator 1998 to 2012; Econoline 1997 to 2012, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1055 (15415)
- STENS Oem Replacement Belt 265-872 For Scag 483243 (265-872)
- GRAYMILLS Parts Washer, Aqueous, 30 gal., Cap 200 lb. (PH922-A)
- METRA ELECTRONICS HONDA ANT ADAPT CABLE 2005-UP (40-HD10)
- OTC Manual Strut Spring Compressor, 21-1/5" L (6637)
- OTC Remover/Installer Kit, No. of Pieces 15 (4847A)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- OTC Caster/Camber Puller, No. of Pieces 3 (7588A)
- OTC Holding Timing Tool, No. of Pieces 1 (567621)
- CTA MANUFACTURING CTA Manufacturing CM7676 BMW N20 Oil Seal Repair Kit (CM7676)
- Otc Engine Specialty Tools