Shop All Automotive Specialized Tools
Otc
Bushing Drive Set, 15" L
Mfr # 4410
Zoro # G7216995
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Large, Medium and Small Driver Handles
- Type Heavy-Duty
- Length 15 in
- Width 12 in
- Color Silver
Product Information
- Brand Otc
- MFR # 4410
- Zoro # G7216995
- UPC # 731413557774
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 15 in |
Width | 12 in |
Height | 3 in |
Spout Flex Size | 1/2" |
Size | 1/2 in |
Details
Item | Bushing Driver Set |
Includes | Large, Medium and Small Driver Handles |
Type | Heavy-Duty |
Color | Silver |
Capacity | 10 mm to 42 mm |
Number of Pieces | 33 |
Application | Remove and Install Bushings |
Number of Jaws | 0 |
For Use With | Construction Equipment, Electric Motors, Import Cars, Tractors, Trucks |
Material | Steel |
For Vehicle Tool Category | Suspension |
Tool Type | Bushing Driver |
Description
Bushing Driver Set, Tool Type Bushing Driver, Length 15 in, Width 12 in, Height 3 in, Spout Flex Size 1/2 In., Capacity 10 mm to 42 mm, Material Steel, For Vehicle Tool Category Suspension, Color Silver, Includes Large, Medium and Small Driver Handles, Number of Pieces 33, Application Remove and Install Bushings, For Use With Construction Equipment, Electric Motors, Import Cars, Tractors, Trucks, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Courtesy Lamp (60151)
- COLE HERSEE 3 Position Brass Ignition Switch w/Rubber Boot (M-550-14-BP)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x1" (A-RA010RRB-I)
- VELVAC 2" Female Non-Vented Non-Locking Cap, 600133 (600133)
- OTC Screw Forcing Ns 081294 (310336)
- OTC Forcing Screw Assembly (222395)
- OTC Ball Hone Set (7011)
- OTC Hydraulic Flow Meter, 9-29/64" L (4278)
- OTC AC LINE DISCONNECT TOOL TOYOTA (OTC6073)
- OTC CS Bearing Driver (5065)
- MASTERCOOL Raptor Refrigerant Leak Detectors wUV Bl (ME56200)
- Otc Automotive Specialized Tools