Shop All LED Light Bulbs
Otc
Bulb 12V 10Ct Red Circuit Tester
Mfr # 3633-10
Zoro # G1065749
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Voltage 12 V
- Light Technology LED
- Wattage Equivalency 3800W HAL
- Dimming Type No Dimming
Product Information
- Brand Otc
- MFR # 3633-10
- Zoro # G1065749
- Country of Origin China
- Category LED Light Bulbs
Details
Dimmable | No |
Voltage | 12 V |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Package Quantity 10
Restrictions
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Xenon Krypton E26 Standard Screw, Replacement For Donsbulbs, Kx60Fr/E26 (KX60FR/E26)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- SATCO 4.5W B11 LED 3000K Medium 120V (S8953)
- SATCO 6.5W LED MR16 LED 4000K 25' beam GU5.3 12V AC/DC (S9493)
- OTC Bulbs For 3642, 10Ct (3642-10)
- OTC Bulb 10 Ct Clear 1.5 Volt (3630-10)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8303)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S11966 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92U-7)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3000K (13T8-6U/MAS/24-830/IF20/P/DIM 10/1)
- SIGNIFY PHILIPS LED BULB A19 SW 60W 4PK (575845)
- Otc LED Light Bulbs