Shop All Solid Joint Pliers
Otc
Brake Service Kit, Universal, 28-13/16" L
Mfr # 4241
Zoro # G6540928
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Hex Cap Screw 7/16" -14 UNC x 3 in L, (2) Hex Heavy Nut 7/16" -14 UNC, (2) Legs, (2) Pin 0.855 in dia X 3 in L, (3) Hex Nut 1-14 UNS, (5) Bushings 1 3/4 in, 1 1/2 in, 1 1/4 in, 1 in, 1 1/4 in x 3 1/2 in Lg., Anchor Pin Adapter, Forcing Screw, King Pin Pusher Head, Nut 1-14 UNS, Ram Mounting Plate
- For Use With Vehicles
- Number of Pieces 21
- Material Steel
- Length 28 13/16 in
Product Information
- Brand Otc
- MFR # 4241
- Zoro # G6540928
- UPC # 731413009594
- Country of Origin United States
- Category Solid Joint Pliers
Dimensions
Length | 28 13/16 in |
Overall Length | 28 13/16 in |
Overall Width | 9 13/16 in |
Details
Includes | (2) Hex Cap Screw 7/16" -14 UNC x 3 in L, (2) Hex Heavy Nut 7/16" -14 UNC, (2) Legs, (2) Pin 0.855 in dia X 3 in L, (3) Hex Nut 1-14 UNS, (5) Bushings 1 3/4 in, 1 1/2 in, 1 1/4 in, 1 in, 1 1/4 in x 3 1/2 in Lg., Anchor Pin Adapter, Forcing Screw, King Pin Pusher Head, Nut 1-14 UNS, Ram Mounting Plate |
For Use With | Vehicles |
Number of Pieces | 21 |
Material | Steel |
Item | Brake Service Kit |
Sockets Included | No |
Application | King Pin and Brake Anchor Pusher |
Type | Universal |
Tool Type | King Pin/Brake Anchor Pin Pusher |
Number of Sockets Included | 0 |
Description
Brake Service Kit, Tool Type King Pin/Brake Anchor Pin Pusher, Application King Pin and Brake Anchor Pusher, Overall Length 28 13/16 in, Overall Width 9 13/16 in, Number of Pieces 21, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0108RF)
- DRILL AMERICA #20 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD20)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- BETA Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 180mm (011500048)
- ASTRO PNEUMATIC Astro Pneumatic AST-9409ACA Cable Assembly for Hose Clamp Pliers (AST-9409ACA)
- MILWAUKEE TOOL 8" Diagonal Cutting Pliers (48-22-6508)
- WELLER Crescent 8 in. Chrome Vanadium Steel Linesman Pliers (PS20509C)
- KNIPEX 2 Pc 10 Cobra Water Pump and Pliers Wrench Set (9K 00 80 147 US)
- BETA Curved Blade Tinsmiths Plier (010780026)
- Otc Pliers