Shop All Brake & Wheel Tools
Otc
Brake Pad Gauge, 3 In.
Mfr # 6596
Zoro # G4477356
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Measurement of Brake Pads to Determine Remaining Life
- Number of Pieces 1
- For Use With Automobiles
- Features Unique design allows for measurement on the vehicle without the removal of any components in most cases (wheel assembly or brake caliper); Quick reference of brake pad condition via color code scale; Attain measurement without removing any parts from the vehicle
- Length 3 in
Product Information
- Brand Otc
- MFR # 6596
- Zoro # G4477356
- UPC # 731413561931
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 3 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Application | Measurement of Brake Pads to Determine Remaining Life |
Number of Pieces | 1 |
For Use With | Automobiles |
Features | Unique design allows for measurement on the vehicle without the removal of any components in most cases (wheel assembly or brake caliper); Quick reference of brake pad condition via color code scale; Attain measurement without removing any parts from the vehicle |
Item | Brake Pad Gauge |
Number of Sockets Included | 0 |
Tool Type | Brake Pad Gauge |
Description
Brake Pad Gauge, Tool Type Brake Pad Gauge, Application Measurement of Brake Pads to Determine Remaining Life, Overall Length 3 in, Overall Width 3 in, Number of Pieces 1, For Use With Automobiles, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Oil Drain Plug Oversize 3/4-16 S.O. Head, 090-020 (090-020)
- BLAZING Blackzing Waterproof Wire Connector, PK24 (LV9000)
- GROTE Yel- Mini- Snovaled Strobe- Prm Mnt- Cl, 77473 (77473)
- CURT Extended View Tow Mirror (20002)
- OTC External Torx Socket Set, 7pcs. (6150)
- OTC Clutch Aligning Shaft (7480)
- OTC Battery Terminal Service Kit (4631)
- OTC Wheel Cap Service Tool (5758)
- OTC Wheel Rim Protector Set (4769)
- OTC Disc Park Brake Caliper Tool Kit (7317A)
- AME Golden Buddy Tire Mount/Demount Tool (71050)
- Otc Brake & Wheel Tools