Shop All Bottle Jacks
This Product is Discontinued
Otc
Bottle Jack, 8 tons Lifting Capacity (Discontinued)
Mfr # 9308
Zoro # G7218480
This Product is Discontinued
Key Features
- Lifting Capacity 8 ton
- Lifting Height Min. 7 13/16 in
- Lifting Height Max. 15 3/4 in
- Base Size 6 in x 3-9/16 in
- Standards ANSI-PALD
Product Information
- Brand Otc
- MFR # 9308
- Zoro # G7218480
- UPC # 731413568565
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 7 13/16 in |
Lifting Height Max. | 15 3/4 in |
Base Size | 6 in x 3-9/16 in |
Handle Length | 21 21/32 in |
Base Length | 6 in |
Minimum Lift Height | 7 3/4 in |
Extended Height | 21 in |
Base Width | 3 9/16 in |
Extension Screw Length | 3 in |
Maximum Lift Height | 15 3/4 in |
Minimum Height | 7 13/16 in |
Description
Bottle Jack, Load Capacity 8 ton, Body Material Steel, Minimum Lift Height 7 3/4 in, Maximum Lift Height 15 3/4 in, Power Source Mechanical, Minimum Height 7 13/16 in, Standards ANSI PALD, Base Length 6 in, Base Width 3 9/16 in, Body Material Finish Chrome (Pump Piston), Extended Height 21 in, Extension Screw Length 3 in, Features Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design, Handle Length 21 11/16 in, Includes Free Seal Kit, Stroke 4 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.