Shop All Bottle Jacks
This Product is Discontinued
Otc
Bottle Jack, 20 tons Lifting Capacity (Discontinued)
Mfr # 9320
Zoro # G6129816
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 20 ton
- Lifting Height Min. 10 5/8 in
- Lifting Height Max. 20 7/16 in
- Base Size 7 in x 4-11/16 in
- Handle Length 31 1/2 in
Product Information
- Brand Otc
- MFR # 9320
- Zoro # G6129816
- UPC # 731413568596
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 10 5/8 in |
Lifting Height Max. | 20 7/16 in |
Base Size | 7 in x 4-11/16 in |
Handle Length | 31 1/2 in |
Extended Height | 28 in |
Extension Screw Length | 2 15/16 in |
Base Length | 7 19/32 in |
Minimum Lift Height | 10 5/8 in |
Minimum Height | 10 5/8 in |
Maximum Lift Height | 20 3/8 in |
Base Width | 5 11/16 in |
Description
Bottle Jack, Load Capacity 20 ton, Body Material Steel, Minimum Lift Height 10 5/8 in, Maximum Lift Height 20 3/8 in, Power Source Mechanical, Minimum Height 10 5/8 in, Standards ANSI PALD, Base Length 7 19/32 in, Base Width 5 11/16 in, Body Material Finish Chrome (Pump Piston), Extended Height 28 in, Extension Screw Length 2 15/16 in, Features Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design, Handle Length 31 1/2 in, Includes Free Seal Kit, Stroke 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.