Shop All Bottle Jacks
This Product is Discontinued
Otc
Bottle Jack, 2 tons Lifting Capacity (Discontinued)
Mfr # 9302
Zoro # G7218550
This Product is Discontinued
Key Features
- Lifting Capacity 2 ton
- Lifting Height Min. 7 in
- Lifting Height Max. 14 in
- Base Size 4-5/16 in x 2-9/16 in
- Saddle Yes
Product Information
- Brand Otc
- MFR # 9302
- Zoro # G7218550
- UPC # 731413568534
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 7 in |
Lifting Height Max. | 14 in |
Base Size | 4-5/16 in x 2-9/16 in |
Handle Length | 13 in |
Minimum Lift Height | 7 in |
Base Length | 4 5/16 in |
Minimum Height | 7 in |
Extension Screw Length | 2 3/8 in |
Extended Height | 8 in |
Maximum Lift Height | 14 in |
Base Width | 2 9/16 in |
Description
Bottle Jack, Load Capacity 2 ton, Body Material Steel, Minimum Lift Height 7 in, Maximum Lift Height 14 in, Power Source Mechanical, Minimum Height 7 in, Standards ANSI PALD, Base Length 4 5/16 in, Base Width 2 9/16 in, Body Material Finish Chrome (Pump Piston), Extended Height 8 in, Extension Screw Length 2 3/8 in, Features Forged Base and Cylinder to Ensure Strength and Eliminate Leaks, In-Line Design, Handle Length 13 in, Includes Free Seal Kit, Stroke 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.