Otc

Bearing Splitter, 1/2 in., 9 in., 1 Piece


product price: $225.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Used to Place Behind the Part to Secure a Gripping Surface
  • Number of Pieces 1
  • Function Remove Bearings When Clearances are Limited
  • Use w/Jaw or Push Puller No. 1035, 1040, 1041, 1042, 1063, 1065, 938
  • For Use With Jaw or Push Pullers
See all product information

Product Information

Dimensions

Tapped Hole Thread Size 5/8"-18

Details

Item Bearing splitter
Application Used to Place Behind the Part to Secure a Gripping Surface
Number of Pieces 1
Function Remove Bearings When Clearances are Limited
Use w/Jaw or Push Puller No. 1035, 1040, 1041, 1042, 1063, 1065, 938
For Use With Jaw or Push Pullers
Max. Spread (In.) 9 in
Min. Spread (In.) 1/2 in
Spread - Minimum 1/2 in
Adjustment Screw Distance 6 in
Spread - Maximum 9 in
Compatible with Manufacturer Model Number 1035, 1040, 1041, 1042, 1063, 1065, 938
Compatible with Product Type Jaw or Push Pullers
Compatible with Manufacturer Part Number 1035, 1040, 1041, 1042, 1063, 1065, 938
Compatible Manufacturer Part Number 1035, 1040, 1041, 1042, 1063, 1065, 938
Compatible with Manufacturer Model Number [NEW] 1035, 1040, 1041, 1042, 1063, 1065, 938
Compatible Manufacturer Model Number 1035, 1040, 1041, 1042, 1063, 1065, 938
For Use with Mfr. Model Number 1035, 1040, 1041, 1042, 1063, 1065, 938
For Use With Mfr. Model Number 1035, 1040, 1041, 1042, 1063, 1065, 938

Description

Bearing Splitter, Spread - Minimum 1/2 in, Spread - Maximum 9 in, Tapped Hole Thread Size 5/8 In.-18, Adjustment Screw Distance 6 in, Application Used to Place Behind the Part to Secure a Gripping Surface, Compatible with Manufacturer Model Number 1035, 1040, 1041, 1042, 1063, 1065, 938, Compatible with Product Type Jaw or Push Pullers, Function Remove Bearings When Clearances are Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.