Shop All Battery Testers
Otc
Battery Load Tester, Digital, 131A
Mfr # 3182
Zoro # G2016150
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Load Ranges 131 A
- Voltage Range 0 to 16V
- Works With 6V and 12V Batteries
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Otc
- MFR # 3182
- Zoro # G2016150
- UPC # 731413417573
- Country of Origin China
- Category Battery Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 4 29/32 in |
Width (In.) | 8 19/32 in |
Height (In.) | 13 45/64 in |
Overall Height | 13 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 8 5/8 in |
Overall Depth | 5 in |
Description
Battery Load Tester, Product Type Battery Load Tester, Overall Width 8 5/8 in, Overall Height 13 3/4 in, Overall Depth 5 in, Batteries Tested 12V, 6V, Load Amperage 130 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 0 V DC, Display Type Digital, Number of Test Leads 1, Includes Tester Batteries Yes, Manufacturer Warranty Length 1 yr, Includes Test Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP3)
- FLUKE Industrial Test Lead Kit, 10A (TLK289)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun NIST (2268-20NST)
- FLIR Extech Easy View Type K Single Input Thermometer, Orange/Green (EA11A)
- OTC Battery Powered Cont Tester (3630)
- OTC Circuit Tester, 6/12V, 5 ft. (3634)
- OTC Circuit Tester, 12/24V, 24 ft., 7 in. D (3642)
- OTC BATTERY DRAIN TESTER SWITCH (OTC7645)
- OTC Battery Load Tester, Analog, 100A (3180)
- OTC Battery Load Tester, Analog, 130A (3181)
- ZORO SELECT Left Cable, Steel, L 104 In, PK2 (1XNB9)
- Otc Battery Testers