Shop All Cable and Wire Cutters
Otc
Battery Cable Cutter
Mfr # 4622
Zoro # G0021511
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Copper Battery Cable, Aluminum Electrical Cable
- Overall Length 12-1/2"
- Features Precision-Ground Cutting Blades; Do Not Cut Steel Cable
Product Information
- Brand Otc
- MFR # 4622
- Zoro # G0021511
- UPC # 731413039836
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 12-1/2" |
Details
Primary Application | Cuts Copper Battery Cable, Aluminum Electrical Cable |
Item | Battery Cable Cutter |
Features | Precision-Ground Cutting Blades; Do Not Cut Steel Cable |
Description
Battery Cable Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4.2mm Rubber Flex Collet (3900-1781)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/16" (BL14634)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel (GN4C06254S2-S21)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Socket (SHD12310)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-3052)
- WESTWARD 24" Cable Cutter, Shear Cut, 500MCM, Copper/Alum (22UN87)
- KLEIN TOOLS All-Purpose Shears and BX Cable Cutter (1104)
- KNIPEX 6-1/4" Cable Shears, Shear Cut (95 12 165 T BKA)
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- KLEIN TOOLS Standard Cable Cutter, 25-Inch (63041)
- KNIPEX Ratchet Cable Cutter, Center Cut, 22 In (95 32 038)
- Otc Cable and Wire Cutters