Shop All Suspension Tools
Otc
Ball Joint Spanner Wrench
Mfr # 7080
Zoro # G3407573
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7 3/4 in × 5 in × 1 3/4 in
- For Use With 1/2 ton, 3/4 ton, and 1 ton Dana 44 Open Yoke Front Axles Found on Chrysler, Ford, GM, International, and Jeep 4WD Vehicles
- Material Carbon Steel
- Application Remove and Install Ball Joint Adjusting Sleeves
- Sockets Included 1 in
Product Information
- Brand Otc
- MFR # 7080
- Zoro # G3407573
- UPC # 731413000713
- Country of Origin United States
- Category Suspension Tools
Dimensions
Size | 7 3/4 in × 5 in × 1 3/4 in |
Overall Width | 5 in |
Overall Length | 7 3/4 in |
Details
Item | Ball Joint Spanner Wrench |
For Use With | 1/2 ton, 3/4 ton, and 1 ton Dana 44 Open Yoke Front Axles Found on Chrysler, Ford, GM, International, and Jeep 4WD Vehicles |
Material | Carbon Steel |
Application | Remove and Install Ball Joint Adjusting Sleeves |
Sockets Included | 1 in |
Tool Type | Ball Joint Spanner Wrench |
Description
Ball Joint Spanner Wrench, Tool Type Ball Joint Spanner Wrench, Application Remove and Install Ball Joint Adjusting Sleeves, For Use With 1/2 ton, 3/4 ton, and 1 ton Dana 44 Open Yoke Front Axles Found on Chrysler, Ford, GM, International, and Jeep 4WD Vehicles, Material Carbon Steel, Overall Length 7 3/4 in, Overall Width 5 in, Sockets Included 1 in, Size 7 3/4 in � 5 in � 1 3/4 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRWA1, NBR (12551)
- DONALDSON P611539, AIR PRMY (P611539)
- K-TOOL INTERNATIONAL Stud Remover 5/16", 1/2" Drive (KTI23810)
- FARIA BEEDE INSTRUMENTS Temperature Sender - 1/8 American Dual Standard (90406)
- OTC Bushing Tool Kit, Rear Suspension, Steel (4275)
- OTC Torsion Bar Unloader, Steel (7832)
- OTC Bushing Master Kit, Metal (4247)
- OTC Brake Anchor Pin Bushing Service Set (5038)
- OTC Service Kit, 4WD Ball Joint (7704)
- OTC Torsion Bar Unloading Tool, GM (7822A)
- OTC Tie Rod/Pitman Arm Adjusting Set (6275)
- Otc Suspension Tools