Shop All Locking Pliers
Otc
Angle Battery Nut Pliers
Mfr # 4613
Zoro # G0021502
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 11.3"
- Number of Pieces 1
Product Information
- Brand Otc
- MFR # 4613
- Zoro # G0021502
- UPC # 731413039867
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 11.3" |
Details
Features | Specialty Tool |
Plier Item | Battery Pliers |
Number of Pieces | 1 |
Item | Angle Battery Nut Pliers |
Description
Angle Battery Nut Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Keson Industries G100 100 Ft. Chalk Line Reel (6978761)
- GEDORE Strap and Fittings Wrench, 12" L Handle (126008)
- JONARD TOOLS Right Angle Torque Wrench, Swivel Head, (TWSW-10)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- OTC Tip, Heavy Duty, Straight (4513-3)
- OTC 22 in Unversal Pulley Holder Locking Plier Set (4803)
- OTC Mini Snap-Ring Pliers Set (4514)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- OTC Snap Ring Pliers, .090" Straight Tips (4512-1)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- Otc Locking Pliers