Shop All Floor Jacks
Otc
Air/Hydraulic Service Jack, 2 ton
Mfr # LDJA2-SET
Zoro # G907386044
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Saddle Shape Flat (Stand); Round (Jack)
- Caster Type (2) Front Fixed, (2) Swivel
- Saddle Diameter 4 1/2 in
- Handle Length 47 19/32 in
- Standards ASME PASE-2019
Product Information
- Brand Otc
- MFR # LDJA2-SET
- Zoro # G907386044
- UPC # 731413592270
- Country of Origin China
- Category Floor Jacks
Dimensions
Saddle Diameter | 4 1/2 in |
Handle Length | 47 19/32 in |
Extended Height | 15 11/25 in |
Overall Width | 6 in |
Minimum Lift Height | 3 1/4 in |
Minimum Height | 9 1/2 in |
Saddle Length | 2 17/100 in |
Maximum Lift Height | 18 5/8 in |
Details
Item | Combination Jacks & Support Stands |
Saddle Shape | Flat (Stand); Round (Jack) |
Caster Type | (2) Front Fixed, (2) Swivel |
Standards | ASME PASE-2019 |
Features | 2 ton Lifting/Holding Capacity, Multi-Lingual OTC Owner's Manual for Stands with Training (Operating) Instructions, Multi-Lingual Safety and Capacity Markings |
Power Source | Mechanical |
Body Material | Aluminum |
For Vehicle Type | Truck Trailers |
Handle Type | Side Handle |
Includes | (1) 2 ton Capacity Aluminum Jack, (2) 2 ton Capacity Pin Style Jack Stands |
Load Capacity | 2 ton |
Lifting Actuator | Manual Handle |
Item Weight | 45.14 lb |
For Lifting | Truck Trailer |
Jack Type | Combination Jack & Support Stand |
Description
Combination Jacks & Support Stands, Jack Type Combination Jack & Support Stand, Load Capacity 2 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 3 1/4 in, Maximum Lift Height 18 5/8 in, Power Source Mechanical, Minimum Height 9 1/2 in, For Vehicle Type Truck Trailers, For Lifting Truck Trailer, Caster Type (2) Front Fixed, (2) Swivel, Extended Height 15 11/25 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 8PK1815 (5080715)
- SHARK INDUSTRIES Paste Euro Lube Brush for Tire Rims - 1" Diameter (15218)
- DAYCO 1 3/4 In. X 3 Ft. Fuel Fillr Hose, 80304 (80304)
- MEGUIARS Meguiar's Quik Scratch Eraser Kit (G190200)
- OTC Motorcycle Jack, 1500 lb. Lift Range (1545)
- OTC 4 Tons Hydraulic Fork Lift Jack 28-3/4" Max. Lifting H., 2-5/32" Min. Lifting H (5214)
- OTC 10 ton Air/Hydraulic Service Jack 22 in Max. Lifting H., 6 3/8 in Min. Lifting H (HDJ10P)
- OTC 5 ton Air/Hydraulic Service Jack 22 in Max. Lifting H., 5 7/8 in Min. Lifting H (HDJ5P)
- OTC 5 Ton Service Jack (OTCHDJ5)
- OTC 2 Ton Aluminum Racing Jack (OTCLDJA2)
- SIMPSON STRONG-TIE LSSJ Left 4.375 in. H X 1.56 in. W 18 Ga. Steel Jack Hanger (LSSJ26LZ)
- Otc Jacks