Shop All Wire Strippers & Crimpers
Otc
9 in Angled Crimper 10 to 22 AWG
Mfr # 5912
Zoro # G5020662
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 22 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 in
- Features Cutting Feature Included for Quicker Preparation, Designed to Not Pierce Connector Insulation and Also Works on Un-Insulated Connectors, Easy-To-Use: Simply Insert the Connector into the Crimping Feature, Slip Over the Connector and Squeeze
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Otc
- MFR # 5912
- Zoro # G5020662
- UPC # 731413559983
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 11 in |
Maximum Compatible Wire Size | 10 AWG |
Minimum Compatible Wire Size | 22 AWG |
Description
This OTC 5912 9 in Angled Crimper is the ideal tool for any electrician. It has protective grips to increase leverage and secure crimps, while its dipped handle offers a comfortable grip. With adjustable handles, this angled crimper can be used by both right and left handed people. The electrical wire and cable crimping application means you can use it on 10 to 22 AWG wires. This 9 in long angled crimper has protective grips that give you added leverage when securing your connections. You will love using the OTC 5912 9 in Angled Crimper when working with electrical wiring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250XL)
- INTERSTATE PNEUMATICS Air Blow Gun Kit Standard Thumb Lever with Tips (BZ306)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YP91)
- OTC Crimpwell Angled Crimping Plier (OTC5912)
- OTC CrimPro 4 in 1 Angled Wire Service Tool (OTC5950A)
- IDEAL Stm Std 10-22Ga Pop (45-292)
- JONARD TOOLS Coax Strip Tool, Rg11 Coax W&Wo Stop (UST-135)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- TENG TOOLS CP51 9" Professional Quality Crimping Pliers & Wire St (CP51)
- Otc Crimping Tools