Shop All Puller & Seprator Sets
Otc
43PC MASTER BOLT GRIP SET, GRADE 8, FLANGE-TYPE PULLERS
Mfr # 7793
Zoro # G4464984
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi-purpose Applications Such As Steering Wheels, Flywheels, Harmonic Balancers, Pulleys And Gears With Tapped Holes.
- Number of Pieces 43
- Application Flywheels, Gears With Tapped Holes, Harmonic Balancers, Pulleys, Steering Wheels
- For Use With Flywheels, Gears With Tapped Holes, Harmonic Balancers, Pulleys, Steering Wheels
- Size 1/4"-28 UNF x 3 in, 3/8"-16 UNC x 2 in, 3/8"-16 UNC x 3 in, 3/8"-16 UNC x 4.5 in, 3/8"-24 UNF x 1.5 in, 5/16"-18 UNC x 3.5 in, 5/16"-24 UNF x 3 in, M10 x 1.5 x 35mm, M8 x 1.25 x 45mm, M8 x 1.25 x 65mm, M8 x 1.25 x 90mm
Product Information
- Brand Otc
- MFR # 7793
- Zoro # G4464984
- UPC # 731413559969
- Country of Origin Taiwan, Province of China
- Category Puller & Seprator Sets
Dimensions
Size | 1/4"-28 UNF x 3 in, 3/8"-16 UNC x 2 in, 3/8"-16 UNC x 3 in, 3/8"-16 UNC x 4.5 in, 3/8"-24 UNF x 1.5 in, 5/16"-18 UNC x 3.5 in, 5/16"-24 UNF x 3 in, M10 x 1.5 x 35mm, M8 x 1.25 x 45mm, M8 x 1.25 x 65mm, M8 x 1.25 x 90mm |
Socket Sizes | 1/4"-28 UNF x 3 in, 3/8"-16 UNC x 2 in, 3/8"-16 UNC x 3 in, 3/8"-16 UNC x 4.5 in, 3/8"-24 UNF x 1.5 in, 5/16"-18 UNC x 3.5 in, 5/16"-24 UNF x 3 in, M10 x 1.5 x 35 mm, M8 x 1.25 x 45 mm, M8 x 1.25 x 65 mm, M8 x 1.25 x 90 mm |
Details
Item | Master Bolt Grip Set |
Features | Multi-purpose Applications Such As Steering Wheels, Flywheels, Harmonic Balancers, Pulleys And Gears With Tapped Holes. |
Number of Pieces | 43 |
Application | Flywheels, Gears With Tapped Holes, Harmonic Balancers, Pulleys, Steering Wheels |
For Use With | Flywheels, Gears With Tapped Holes, Harmonic Balancers, Pulleys, Steering Wheels |
Includes | 2 Lengths of Hardened "Live-Center" Forcing Screws, 4-Way Slotted Puller Yoke, Set of 3 Interchangeable Forcing Screw Tips |
Type | 43 Pieces |
Vehicle Model Year | 1990 to 2005 |
Vehicle Make | GMC |
Tool Type | Bolt Grip Set |
Vehicle Make/Model/Year | 3300 to 3800 1990 to 2005 |
Description
The OTC 7793 43pc Master Bolt Grip Set, Grade 8, Flange-Type Pullers is designed to meet your needs. These pullers are made with high quality materials and work on multiple applications. They come in a variety of sizes for various uses. This set contains 43 pieces which include M8 x 1.25 x 90mm, M8 x 1.25 x 45mm, 1/4-28 UNF x 3 In., M8 x 1.25 x 65mm, 5/16-24 UNF x 3 In., 5/16-18 UNC x 3.5 In., 3/8-24 UNF x 1.5 In., 3/8-16 UNC x 2 In., 3/8-16 UNC x 3 In., 3/8-16 UNC x 4.5 In., M10 X 1.5 X 35mm.. The OTC 7793 43pc Master Bolt Grip Set, Grade 8, Flange Type Pullers is the tool you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX ONE PC DMND HOLESW 3/8"" (121096DGDS)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- WIHA 1/4 in Drive Insulated Socket 1/2 in, Hex, SAE (31344)
- OTC Puller Set, 11 Pieces, Slide Hammer (1179)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- OTC Truck Ball Joint Service Kit (6539)
- OTC Service Set, Ball Joint (6530)
- OTC Puller Set, 13 Pieces, Bar (4518)
- OTC Puller Set, 13 Pieces, Manual, 2 and 3 Jaws (1677)
- OTC Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws (1181)
- Otc Pullers and Separators