Shop All Sockets
Otc
1/2" Square Drive, T70 Torx(R) Socket
Mfr # 6198
Zoro # G7060967
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Standard Torx
- SAE or Metric Torx(R)
- Material S2 Grade Steel
- Size T70
Product Information
Dimensions
Drive Size | 1/2" Square |
Size | T70 |
Details
Socket Type | Standard Torx |
SAE or Metric | Torx(R) |
Material | S2 Grade Steel |
Finish | Natural |
Item | Standard Torx Socket |
Description
Standard TORX Socket, T70, 1/2 In. Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 20 lb., 32-1/2 In, Fiber (6894288)
- WERA Adjustable Wrench, Steel, Ergonomic, S (05020100001)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Steel Handle (6DWN3)
- HAIMER Power Shrink Chuck, 10mm Hole Dia., CAT50 (50.840.10.3)
- OTC 3/4 in Drive, 100mm 8 pt Metric Socket, 8 Points (1962M)
- OTC 3/4 in Drive, 3-1/4" 6 pt SAE Socket, 6 Points (1908)
- OTC 3/4 in Drive, 2-3/38" 6 pt SAE Socket, 6 Points (1902)
- OTC 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (1952M)
- OTC 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (1920)
- OTC 3/4 in Drive, 3" 6 pt SAE Socket, 6 Points (1906)
- STAR ASIA 1” Dr 40” Breaker Bar (12049)
- Otc Sockets