Shop All Warmers and Chillers
This Product is Discontinued
Oster
Hot Plate, 3072 BtuH, 900W, 10-1/2 in. L (Discontinued)
Mfr # CKSTSB100-B-015
Zoro # G0702418
This Product is Discontinued
Key Features
- Watts 900 W
- Length (In.) 10 1/2 in
- Heating Elements Single Burner
- Element Type Solid
- Number of Elements 1
Product Information
- Brand Oster
- MFR # CKSTSB100-B-015
- Zoro # G0702418
- UPC # 034264450332
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Length (In.) | 10 1/2 in |
Width (In.) | 4 13/32 in |
Overall Depth | 10 1/2 in |
Overall Width | 4 3/8 in |
Details
Item | Hot Plate |
Watts | 900 W |
Heating Elements | Single Burner |
Element Type | Solid |
Number of Elements | 1 |
BtuH | 3,072 BtuH |
Wattage | 900 W |
Description
Hot Plate, Number of Elements 1, Element Type Solid, Overall Width 4 3/8 in, Overall Depth 10 1/2 in, Wattage 900 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.