Shop All Toasters
This Product is Discontinued
Oster
12 3/4 in 4-Slot Stainless Steel Toaster (Discontinued)
Mfr # TSSTTRWF4S-SHP
Zoro # G0092359
This Product is Discontinued
Key Features
- Type Pop-Up
- Capacity 4-Slot
- Voltage 120/127
- Amps 12.5 A
- Standards UL
Product Information
Dimensions
Height | 8 1/2 in |
Depth | 13 in |
Width | 12 3/4 in |
Width (In.) | 12 3/4 in |
Length (In.) | 13 in |
Overall Width | 12 3/4 in |
Overall Depth | 13 in |
Overall Height | 8 1/2 in |
Dimensions (HxD) | 8 1/2 in x 13 in |
Details
Item | Toaster |
Type | Pop-Up |
Capacity | 4-Slot |
Voltage | 120/127 |
Amps | 12.5 A |
Standards | UL |
Material | Stainless Steel |
Color | Stainless Steel |
Hz | 60 |
Description
Toaster, Overall Height 8 1/2 in, Overall Depth 13 in, Overall Width 12 3/4 in, Voltage 120/127, Material Stainless Steel, Capacity 4-Slot, Standards UL, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.