Shop All Carbide Thread Mills
Osg
Thread Mill, TiAlN, 1/4 or 3/8-18
Mfr # 4200100411
Zoro # G3606574
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type High Performance
- Finish - Machining TiAlN
- Overall Length 4 in
- Thread Type Pipe
Product Information
- Brand Osg
- MFR # 4200100411
- Zoro # G3606574
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Thread Size | 1/2"-14 |
Cutter Dia. | 0.5700 in |
Length of Cut | 0.7870 in |
Size | 1/2" |
Overall Length (mm) | 101.600 |
Overall Length (In.) | 4 |
Shank Length | 3.1790 in |
Cutting Dia. | 0.5700" |
Cutter Dia. - Machining | 0.5700" |
Thread Length | 0.8210 in |
Description
Helical, Thread Mill, NPTF, Carbide, TiAlN, 0.5700 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-09MM)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- DIXON Holder Lumber Crayon Cd1 (66510)
- BONDHUS Hex L Wrench Multipcs."/Metric, 22199 (BND22199)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- Osg Carbide Thread Mills