Shop All Carbide Thread Mills
Osg
Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL
Mfr # 3900054
Zoro # G9248224
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 95.00 mm
Product Information
- Brand Osg
- MFR # 3900054
- Zoro # G9248224
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 95.00 mm |
Shank Dia. | 12.00 mm |
Thread Size | M16x2 |
Cutter Dia. | 12.00 mm |
Length of Cut | 34.00 mm |
Overall Length (In.) | 3.7 |
Length of Cut (In.) | 1.340 |
Size | M16 |
Cutting Dia. (In.) | 0.470 |
Overall Length (mm) | 95.000 |
Cutting Dia. | 0.470" |
Shank Length | 61.00 mm |
Cutter Dia. - Machining | 12.00mm |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 36 mm L.215 mm (42040036)
- CLEVELAND 47PC HSSPlugHandTap & CarbonRoundAdj. Die Set Cle-Line 21 Sizes 1/4-20 To 1-14 UNC, UNF, UNS & NPT (C00532)
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- OSG Thread Mill, EXO(R), Carbide, 7/16-14 (4100001411)
- OSG Thread Mill, TiAlN, 1/4 or 3/8-18 (4200100411)
- OSG Thread Mill, #12, 3 in. L, 0.354 Cut L, 3FL (4100000611)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- MICRO 100 Thread Mill Multi Point (TM-750)
- Osg Carbide Thread Mills