Shop All Carbide Thread Mills
Osg
Thread Mill, EXO(R), Carbide, 1/2-20
Mfr # 4100001711
Zoro # G2385171
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External Threads
- Finish - Machining EXO
- Overall Length 3 in
- Thread Type Inch
Product Information
- Brand Osg
- MFR # 4100001711
- Zoro # G2385171
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Thread Size | 1/2"-20 |
Cutter Dia. | 0.3700 in |
Length of Cut | 3/4 in |
Overall Length (mm) | 76.200 |
Size | 1/2" |
Overall Length (In.) | 3 |
Cutting Dia. | 0.3700" |
Shank Length | 2-1/4 in |
Cutter Dia. - Machining | 0.3700" |
Thread Length | 0.8080 in |
Description
Helical, Thread Mill, UNF, Carbide, EXO, 0.3700 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 24 mm Tip Size (10993)
- IRWIN 6" Mechanics Vise (4935506)
- HHIP Push & Pull Clamp With 90 Degree Handle & 1500 lbs Holding Capacity (3900-0393)
- KO-KEN Socket 1.1/8 6 Point 77mm 1/2 Sq. Drive (4300A-1.1/8)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- OSG Thread Mill, EXO(R), Carbide, #10-32 (4100000511)
- OSG Thread Mill, EXO(R), Carbide, 5/16-18 (4100001011)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, TiAlN, M10 x 1.5mm (4110001211)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- Osg Carbide Thread Mills