Shop All Carbide Thread Mills
Osg
Thread Mill, #12, 3 in. L, 0.354 Cut L, 3FL
Mfr # 4100000611
Zoro # G9248057
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining TiAlN
- Overall Length 3 in
- Thread Type Inch
Product Information
- Brand Osg
- MFR # 4100000611
- Zoro # G9248057
- Country of Origin Japan
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/4 in |
Thread Size | #12-24 |
Cutter Dia. | 0.1600 in |
Length of Cut | 0.3310 in |
Neck Length | 0.3700 in |
Overall Length (mm) | 76.200 |
Overall Length (In.) | 3 |
Size | #12 |
Cutting Dia. (In.) | 0.160 |
Cutting Dia. | 0.160" |
Length of Cut (In.) | 0.354 |
Neck Length (In.) | 0.370 |
Shank Length | 2.6460 in |
Cutter Dia. - Machining | 0.1600" |
Description
Helical, Thread Mill, UNC, Carbide, TiAlN, 0.1600 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver T15 Round (05028008001)
- PROSKIT Handheld LED Light Magnifier 3.5X (MA-021)
- WIHA Torx Flag Handle Screwdriver, T15, PK10 (37061)
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LXZ3)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- OSG Thread Mill, TiAlN, 1/4 or 3/8-18 (4200100411)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- Osg Carbide Thread Mills