Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes
Mfr # 1410104700
Zoro # G9269303
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Grouping Tap
Product Information
- Brand Osg
- MFR # 1410104700
- Zoro # G9269303
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 69.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Thread Length | 29.00mm |
Shank Dia. | 8.10mm |
Pitch Diameter Limit | D9 |
Square Size | 6.05 mm |
75% Thread Drill Size | L |
55% Thread Drill Size | 19/64 in |
Shank Length | 40.40 mm |
65% Thread Drill Size | 7.45 mm |
Thread Size | M8x1.25 |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size L, Thread Limit D9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- EVOLUTION 1-3/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC137L)
- MITUTOYO Micrometer, Caliper Outside, 0-25mm (343-250-30)
- STARRETT Letter Size Drill Gage, A-Z (198)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002108)
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes (1605014246)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142600)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158108)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400149901)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (1400136808)
- Osg Thread Forming Taps