Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes
Mfr # 1410104205
Zoro # G9269206
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1410104205
- Zoro # G9269206
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D5 |
Shank Dia. | 8.10mm |
Overall Length | 69.00mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Thread Length | 29.00mm |
Thread Size | M8x1.25 |
Square Size | 6.05 mm |
75% Thread Drill Size | L |
65% Thread Drill Size | 7.45 mm |
Shank Length | 40.40 mm |
55% Thread Drill Size | 19/64 in |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, TiN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size L, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (8817)
- KNIPEX Precision Tweezers Needle-Pointed Shape, Non-Magnetic (92 22 12)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-14 UNF 2B (301158040)
- LENOX ARBOR 3/8"" DRL SNPBCK 5L (1779669)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115500)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006018)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes (1410101800)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400114501)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-14 NC (8139)
- Osg Thread Forming Taps