Shop All Thread Forming Taps
Osg
Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes
Mfr # 1410104200
Zoro # G9269181
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type Metric Coarse
Product Information
- Brand Osg
- MFR # 1410104200
- Zoro # G9269181
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M8-1.25 |
Pitch Diameter Limit | D5 |
Tap Size | M8 |
Overall Length | 69.00mm |
Thread Length | 29.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 8.10mm |
65% Thread Drill Size | 7.45 mm |
55% Thread Drill Size | 19/64 in |
Shank Length | 40.40 mm |
Square Size | 6.05 mm |
75% Thread Drill Size | L |
Thread Size | M8x1.25 |
Description
Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size L, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 4" Die (49-16-2678)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-718)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #0 Round (S-1098)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130605)
- OSG Thread Forming Tap, M1.4-0.30, Plug, V, 0 Flutes (1635014345)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- OSG Thread Forming Tap, #4-40, Plug, TiN, 0 Flutes (1400105905)
- DRILLCO 1-64, CARBON PLUG TAPS - 2000C (20C001CP)
- Osg Thread Forming Taps