Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes
Mfr # 1410103908
Zoro # G3717235
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Pitch Diameter Limit D8
Product Information
- Brand Osg
- MFR # 1410103908
- Zoro # G3717235
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Pitch Diameter Limit | D8 |
Shank Dia. | 4.85mm |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Tap Size | M6 |
Thread Length | 25.00mm |
Thread Size | M6x1 |
Shank Length | 37.00 mm |
Square Size | 4.85 mm |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.50 mm |
55% Thread Drill Size | #2 |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .110 X .700 Boring Tool (10-1140)
- DEWALT 6-1/2" Circular Saw Blades (DWA161240)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 35,000 RPM, 0.37 hp (335SC4A)
- MILWAUKEE TOOL M12 RIVET GUN (ML2550-22)
- OSG Thread Forming Tap, 1/4"-28, Plug, Bright, 0 Flutes (1400129200)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes (1626003608)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes (1410101108)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006015)
- GWS TOOL GROUP 122267 Form Tool (122267)
- Osg Thread Forming Taps