Shop All Thread Forming Taps
Osg
Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes
Mfr # 2868700
Zoro # G3674587
original price:
$15.39
5% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Overall Length 64.00mm
Product Information
- Brand Osg
- MFR # 2868700
- Zoro # G3674587
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 64.00mm |
Pitch Diameter Limit | D8 |
Tap Size | M6 |
Thread Length | 25.00mm |
Shank Dia. | 6.50mm |
Tap Dimension Type | Metric |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Square Size | 0.1910 in |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Shank Length | 1 1/2 in |
Description
Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2"F X 3/4"M ADPT (2238A)
- RENNSTEIG Auto adjustable center punch with a hand guard (RN430231)
- GARDNER BENDER Diagonal Cutting Pliers, Pro Grade (GBP-07C)
- STEELMAN 1/4" x 4" Slotted Tip Screwdriver with Fluted Handle (31042)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (2867600)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100700)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003808)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158008)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105300)
- DRILLCO 8-32, HSS NITRO TAPER TAP - 2000N (20N008CT)
- Osg Thread Forming Taps