Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes
Mfr # 1410103400
Zoro # G9667813
original price:
$13.13
24% off
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- List Number 14101
Product Information
- Brand Osg
- MFR # 1410103400
- Zoro # G9667813
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Shank Dia. | 5.00mm |
Pitch Diameter Limit | D4 |
55% Thread Drill Size | #13 |
Square Size | 3.86 mm |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.65 mm |
Shank Length | 37.80 mm |
75% Thread Drill Size | 4.60 mm |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #22 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301570)
- DIABLO Ds0930Dgx Diamond Grit Reciprocating Blade, 9" (DS0930DGX)
- ZORO SELECT Construction Reamer, 1/2 In., 5-15/16 L (13H838)
- IGAGING Pocket Scope Magnifier 20X Microscope - 36-PM20 (36-PM20)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106308)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 2 Flutes (1400105301)
- OSG Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes (1400101800)
- OSG Thread Forming Tap, 7/16"-20, Plug, V, 0 Flutes (1625076248)
- Osg Taps