Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes
Mfr # 1410110508
Zoro # G9270091
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Pitch Diameter Limit D14
Product Information
- Brand Osg
- MFR # 1410110508
- Zoro # G9270091
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Pitch Diameter Limit | D14 |
Tap Size | M5 |
Thread Length | 22.00mm |
Shank Dia. | 5.00mm |
Overall Length | 60.00mm |
Tap Dimension Type | Metric |
55% Thread Drill Size | #13 |
Shank Length | 37.40 mm |
75% Thread Drill Size | 4.60 mm |
65% Thread Drill Size | 4.65 mm |
Square Size | 3.86 mm |
Thread Size | M5x0.8 |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tether-Ready Satin Combination Wrench 7/16" - 12 Point (J1214ASD-TT)
- STANLEY Flex Putty Knife, 1-1/4" (28-540)
- WARWOOD TOOL 6' Slate Bar (51045)
- POWER HOUSE Step Drill Set - 3 Piece (PO2621284)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400113901)
- OSG Thread Forming Tap, #10-24, Bottoming, Oxide, 0 Flutes (1400117901)
- OSG Thread Forming Tap, M6-0.75, Bottoming, V, 0 Flutes (1635067517)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (1400144605)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- OSG Thread Forming Tap, 5/8"-18, Plug, V, 0 Flutes (1625058840)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134600)
- Osg Taps