Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes
Mfr # 1410102408
Zoro # G9268892
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Thread Type Metric Coarse
Product Information
- Brand Osg
- MFR # 1410102408
- Zoro # G9268892
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 19.00mm |
Pitch Diameter Limit | D4 |
Overall Length | 53.00mm |
Shank Dia. | 4.10mm |
Square Size | 3.33 mm |
Shank Length | 34.40 mm |
65% Thread Drill Size | 3.70 mm |
75% Thread Drill Size | 3.65 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | #26 |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.00mm (45855)
- GRAY TOOLS Brass Pin Punch, 1/8 X 4'' (CB08)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400135200)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes (1410106808)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150201)
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes (1410107508)
- CLEVELAND Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (C59236)
- Osg Thread Forming Taps