Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes
Mfr # 1410102700
Zoro # G3723781
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 19.00mm
Product Information
- Brand Osg
- MFR # 1410102700
- Zoro # G3723781
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Thread Length | 19.00mm |
Pitch Diameter Limit | D6 |
Tap Dimension Type | Metric |
Tap Size | M4 |
Shank Dia. | 3.20mm |
Overall Length | 53.00mm |
Shank Length | 34.50 mm |
55% Thread Drill Size | #26 |
Square Size | 3.33 mm |
65% Thread Drill Size | 3.70 mm |
75% Thread Drill Size | 3.65 mm |
Thread Size | M4x0.7 |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Nippers, 4 In (1UG21)
- METRIC BLUE 15 Piece Metric L-Shape Hex Key Set, UST260075 (UST260075)
- VESSEL BALL GRIP Screwdriver No.220 +3x150 (220P3150)
- RIDGID Pkg Of 5 Screws W/Washer, Pk5 (40530)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405004908)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102401)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102505)
- Osg Taps