Shop All Thread Forming Taps
Osg
Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes
Mfr # 1410107608
Zoro # G9269653
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.60
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- List Number 14101
Product Information
- Brand Osg
- MFR # 1410107608
- Zoro # G9269653
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3.5-0.60 |
Tap Size | M3.5 |
Tap Dimension Type | Metric |
Thread Length | 17.00mm |
Shank Dia. | 3.58mm |
Pitch Diameter Limit | D5 |
Overall Length | 51.00mm |
Square Size | 2.79 mm |
65% Thread Drill Size | 3.23 mm |
75% Thread Drill Size | 3.20 mm |
Thread Size | M3.5x0.6 |
Shank Length | 32.20 mm |
55% Thread Drill Size | 3.27 mm |
Description
Thread Forming Tap, Thread Size M3.5x0.6, Metric Coarse, Overall Length 50.00 mm, Cobalt, TiCN, Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54321)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 50-Foot (56331)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- WRIGHT TOOL 1" Drive Impact Adaptor (8902)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (1400143105)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1636000608)
- OSG Thread Forming Tap, #5-40, Bottoming, TiN, 0 Flutes (1400107905)
- OSG Thread Forming Tap, #5-40, Bottoming, V, 0 Flutes (1625054015)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158208)
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- Osg Taps