Shop All Thread Forming Taps
Osg
Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes
Mfr # 1410107508
Zoro # G9269976
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Product Information
- Brand Osg
- MFR # 1410107508
- Zoro # G9269976
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3-0.50 |
Pitch Diameter Limit | D11 |
Overall Length | 49.00mm |
Shank Dia. | 3.58mm |
Thread Length | 16.00mm |
Tap Size | M3 |
Tap Dimension Type | Metric |
Thread Size | M3x0.5 |
55% Thread Drill Size | 2.80 mm |
Shank Length | 32.80 mm |
65% Thread Drill Size | 7/64 in |
Square Size | 2.79 mm |
75% Thread Drill Size | 2.75 mm |
Description
Thread Forming Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, Cobalt, TiCN, Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20545L)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134359002)
- MAYHEW TOOLS Chisels 3/4 X 12 Cold Chisels (12202)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105408)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114300)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- OSG Thread Forming Tap, M5-0.80, Modified Bottoming, TiCN, 0 Flutes (1636000508)
- Osg Thread Forming Taps