Shop All Thread Forming Taps
Osg
Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes
Mfr # 1410106000
Zoro # G9269495
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Pitch Diameter Limit D6
Product Information
- Brand Osg
- MFR # 1410106000
- Zoro # G9269495
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3-0.50 |
Pitch Diameter Limit | D6 |
Shank Dia. | 3.58mm |
Overall Length | 49.00mm |
Thread Length | 16.00mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
75% Thread Drill Size | 2.75 mm |
Thread Size | M3x0.5 |
55% Thread Drill Size | 2.80 mm |
Square Size | 2.79 mm |
Shank Length | 32.80 mm |
65% Thread Drill Size | 7/64 in |
Description
Thread Forming Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 6.0Ah Battery (BL1860B)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- SMITHS Knife & Scissor Sharpener (50933)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UD)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003808)
- OSG Thread Forming Tap, #3-48, Bottoming, V, 0 Flutes (1625034813)
- OSG Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes (1635008255)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, #5-40, Bottoming, TiN, 0 Flutes (1400107905)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405004908)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- Osg Thread Forming Taps