Shop All Thread Forming Taps
Osg
Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes
Mfr # 1410101000
Zoro # G3688404
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Shank Dia. 2.79mm
Product Information
- Brand Osg
- MFR # 1410101000
- Zoro # G3688404
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Shank Dia. | 2.79mm |
Tap Size | M2.5 |
Overall Length | 46.00mm |
Thread Length | 12.70mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D3 |
Shank Length | 32.00 mm |
Square Size | 2.79 mm |
Thread Size | M2.5x0.45 |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | 2.27 mm |
55% Thread Drill Size | 2.33 mm |
Description
Thread Forming Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 46.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D3, Class of Fit 4H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File - Half Round, Fine Cut (04032)
- SUNEX Press Punch Kit, 3 pcs. (57PPK3)
- HHIP 5 Piece 12" Steel File Set (3000-0055)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135001)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400111605)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400106200)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120400)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 3 Flutes (1400130808)
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- Osg Thread Forming Taps