Shop All Thread Forming Taps
Osg
Thread Forming Tap, M1.6-0.35, Bottoming, TiN, 0 Flutes
Mfr # 1410100005
Zoro # G3640086
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1.6-0.35
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Material Cobalt
Product Information
- Brand Osg
- MFR # 1410100005
- Zoro # G3640086
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M1.6-0.35 |
Tap Size | M1.6 |
Tap Dimension Type | Metric |
Overall Length | 41.00mm |
Pitch Diameter Limit | D3 |
Shank Dia. | 2.80mm |
Thread Length | 8.00mm |
Shank Length | 32.00 mm |
65% Thread Drill Size | 1.44 mm |
55% Thread Drill Size | 1.47 mm |
Square Size | 2.79 mm |
75% Thread Drill Size | 1.42 mm |
Thread Size | M1.6x0.35 |
Description
Thread Forming Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 41.00 mm, Cobalt, TiN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D3, Class of Fit 4H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSystem 2.0 14.75 in. Extra Large Tool Box 110 cu in Black/Yellow (DWST08400)
- KENYON Adjust Operating Wrench, 5 - 9 ft., w/3 ends (85495)
- C.H. HANSON Round Pencils, 1 ProSharpener, 15PK (2010)
- WRIGHT TOOL 1 in Drive Impact Socket Bit, SAE, 1 pcs, Black Oxide, 5 5/16 in L (8232)
- OSG Thread Forming Tap, M5-0.80, Plug, Oxide, 0 Flutes (1410103501)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 0 Flutes (1400105701)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes (1625056247)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 3 Flutes (1400130808)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- Osg Thread Forming Taps