Shop All Thread Forming Taps
Osg
Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1636000908
Zoro # G9302605
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping STI Tap
Product Information
- Brand Osg
- MFR # 1636000908
- Zoro # G9302605
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Shank Dia. | 10.90mm |
Thread Length | 42.00mm |
Pitch Diameter Limit | D9 |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.50 mm |
Square Size | 8.18 mm |
Shank Length | 59.90 mm |
Tap Length Standard | DIN |
Description
Screw Thread Insert STI Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit D9, Number of Flutes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- AJAX TOOL WORKS Ajax Tools AJX-A945-7 7 Hammer 0.401 Shank 1 Diamet (AJX-A945-7)
- WESTWARD Nut Driver, 6.0mm, Hollow, 3 in. (10J297)
- PROTO 1 in Drive, 2" 12 pt SAE Socket, 12 Points (J5764)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes (1626003608)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (2864408)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105705)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (2866205)
- Osg Thread Forming Taps