Shop All Thread Forming Taps
Osg
Thread Forming Tap, M12-1.75, Bottoming, Oxide, 0 Flutes
Mfr # 1410105401
Zoro # G9269425
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- List Number 14101
Product Information
- Brand Osg
- MFR # 1410105401
- Zoro # G9269425
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.75 |
Overall Length | 86.00mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 42.00mm |
Pitch Diameter Limit | D6 |
Shank Dia. | 9.30mm |
65% Thread Drill Size | 11.20 mm |
55% Thread Drill Size | 11.30 mm |
Square Size | 6.98 mm |
Shank Length | 35.90 mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 7/16 in |
Description
Thread Forming Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Collet 06575, 1/4 in, 1/pk (06575)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70007B)
- PROTO 3/8 in Drive Socket Bit Set, SAE, 7 pcs (J4990R7SAE)
- ELESA Stainless steel threaded stud, ERX.78 SST-p-3/8-16x1-C2 (ERX-SST-p (inch sizes))
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100101)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100308)
- OSG Thread Forming Tap, #6-32, Plug, Oxide, 0 Flutes (1400111501)
- OSG Thread Forming Tap, #5-40, Plug, TiN, 0 Flutes (1400108605)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114300)
- OSG Thread Forming Tap, M14-1.50, Modified Bottoming, TiCN, 0 Flutes (1635014151)
- Osg Taps