Shop All Thread Forming Taps
Osg
Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1615012250
Zoro # G9249195
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.25
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Product Information
- Brand Osg
- MFR # 1615012250
- Zoro # G9249195
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.25 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 42.00mm |
Overall Length | 100.00mm |
Pitch Diameter Limit | D10 |
Shank Dia. | 9.30mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 11.36 mm |
65% Thread Drill Size | 11.45 mm |
55% Thread Drill Size | 11.53 mm |
Thread Size | M12x1.25 |
Shank Length | 50.90 mm |
Square Size | 6.98 mm |
Description
Thread Forming Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 11.36 mm, Thread Limit D10, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- DEWALT Bit Holder, 1/4In, 1/4In, 3In (DW2045)
- US TAPE 66 ft Oil Gauging Tape Measures, 1/2 in Blade (58822)
- JPW INDUSTRIES 676U 6.5 Utility Vise (28820)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114400)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127700)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400111605)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400144400)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400106200)
- Osg Thread Forming Taps