Shop All Thread Forming Taps
Osg
Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes
Mfr # 1410104900
Zoro # G9269802
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Overall Length 74.00mm
Product Information
- Brand Osg
- MFR # 1410104900
- Zoro # G9269802
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M10-1.50 |
Overall Length | 74.00mm |
Pitch Diameter Limit | D10 |
Shank Dia. | 9.70mm |
Thread Length | 32.00mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Thread Size | M10x1.5 |
55% Thread Drill Size | 9.40 mm |
Square Size | 7.26 mm |
75% Thread Drill Size | 9.20 mm |
Shank Length | 42.20 mm |
65% Thread Drill Size | 9.30 mm |
Description
Thread Forming Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set SAE 12 Pieces 5/16 in to 3/4 in , Chrome (48-22-9000)
- PFERD 8" Knife File - Second Cut (11056)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Yellow (IMF-X-113)
- PROTO 3/8" Drive Socket Set SAE 5 Pieces 1/4 in to 1/2 in , Full Polish (J52109)
- OSG Thread Forming Tap, #10-32, Plug, V, 0 Flutes (1625010346)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410108508)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106008)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130800)
- OSG Thread Forming Tap, #6-32, Plug, Oxide, 0 Flutes (1400111501)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400125900)
- WALTER Walter Prototyp - Advance (7427645)
- Osg Thread Forming Taps