Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes
Mfr # 1400115505
Zoro # G3203051
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Tap Grouping Tap
Product Information
- Brand Osg
- MFR # 1400115505
- Zoro # G3203051
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 3/4" |
Tap Size | #8 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Overall Length | 2-1/8" |
Shank Length | 1 9/32 in |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 14-Tool Stubby Combination Wrench Holder Red (OWP21214)
- PROSKIT Crimper, Ratcheted, Coax, 5 cavity (300-003)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 11/16" (84892)
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK16 (ZB16)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126600)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- OSG Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes (1400115308)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009008)
- OSG Thread Forming Tap, M12-1.75, Bottoming, V, 0 Flutes (1635012171)
- OSG Thread Forming Tap, #6-40, Modified Bottoming, TiCN, 0 Flutes (1626001008)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105708)
- Osg Thread Forming Taps